Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Rod Material
Aluminum
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Seal Material
Buna-N
Rod End Style
Female, Short
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Weight per Inch
0.2 lb
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Sleeve Nut Mount
Seal Type Code
1
Port Type
NPTF
Rod End Thread
7/16-20
Cushions
Noncushioned
Rod End Style Code
3
Mounting Style Code
97
Cylinder Bore Size
1.5 in
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Mounting Style
MX5
End Type
Single Rod
Base Wt.
1.73 lb
Bore Code
A10
Port Size
3/8
Weight
2.23 LB
We're here for you
with Service Centers across the country - We have your back