Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Weight per Inch
0.2 lb
Cylinder Style
Tie Rod, NFPA
Mounting Style
MX0
Bore Code
A10
Lube Specification
Non Lube Design
Rod End Thread
7/16-20
Cylinder Bore Size
1.5 in
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Rod End Style
Male, Small
Rod Diameter
5/8 in
Actuator Material
Aluminum
Cylinder Material
Aluminum
Mounting Style Description
No Mount
End Type
Single Rod
Rod End Style Code
2
Seal Type Code
1
Series
Econo-Ram II™
Magnetic Piston
No
Base Wt.
1.73 lb
Mounting Style Code
96
Seal Material
Buna-N
Port Size
3/8
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Weight
2.33 LB
We're here for you
with Service Centers across the country - We have your back