Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
0.2 lb
Port Location
12 O'clock on Each End (Standard)
Bore Code
A10
Origin
Aluminum NFPA
Rod End Style
Male, Small
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Rod Diameter
5/8 in
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Seal Type Code
1
End Type
Single Rod
Cylinder Bore Size
1.5 in
Bumpers
w/o Bumpers
Rod Material
Aluminum
Port Type
NPTF
Rod End Style Code
2
Actuator Material
Aluminum
Cushions
Cushioned, Both Ends
Mounting Style Code
96
Base Wt.
1.73 lb
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Mounting Style Description
No Mount
Cylinder Material
Aluminum
Magnetic Piston
No
Mounting Style
MX0
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back