Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
1.5 in
Cushions
Noncushioned
Mounting Style Description
No Mount
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Rod End Style
Male, Small
Bore Code
A10
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
93
Magnetic Piston
No
Seal Material
Buna-N
Weight per Inch
0.2 lb
Rod Diameter
5/8 in
Rod Material
Aluminum
Lube Specification
Non Lube Design
Actuator Material
Aluminum
End Type
Single Rod
Base Wt.
1.73 lb
Rod End Thread
7/16-20
Rod End Style Code
2
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Seal Type Code
1
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Port Size
3/8
Mounting Style
MX0
Weight
4.13 LB
We're here for you
with Service Centers across the country - We have your back