Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
A10
Base Wt.
1.73 lb
Seal Type Code
1
End Type
Single Rod
Cushions
Cushioned, Both Ends
Cylinder Bore Size
1.5 in
Mounting Style Code
88
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
1/2-20
Actuator Material
Aluminum
Magnetic Piston
No
Mounting Style Description
Cap Detachable Clevis
Bumpers
w/o Bumpers
Seal Material
Buna-N
Port Type
NPTF
Seal Design
Buna-N Rubber
Rod End Style
Male, Intermediate
Rod Diameter
5/8 in
Rod End Style Code
4
Lube Specification
Non Lube Design
Weight per Inch
0.2 lb
Port Size
3/8
Rod Material
Aluminum
Series
Econo-Ram II™
Cylinder Material
Aluminum
Mounting Style
MP2
Weight
2.13 LB
We're here for you
with Service Centers across the country - We have your back