Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
7/16-20
Port Size
3/8
Seal Design
Buna-N Rubber
Port Type
NPTF
Mounting Style
MP2
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Mounting Style Code
88
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Detachable Clevis
Seal Material
Buna-N
Bore Code
A10
Magnetic Piston
No
Series
Econo-Ram II™
Actuator Material
Aluminum
Base Wt.
1.73 lb
Cylinder Bore Size
1.5 in
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Weight per Inch
0.2 lb
Cylinder Material
Aluminum
Rod Diameter
5/8 in
Rod End Style Code
2
Seal Type Code
1
Rod Material
Aluminum
End Type
Single Rod
Weight
2.33 LB
We're here for you
with Service Centers across the country - We have your back