Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Cylinder Bore Size
1.5 in
Seal Design
Buna-N Rubber
Weight per Inch
0.2 lb
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Bore Code
A10
Base Wt.
1.73 lb
Rod End Style
Male, Small
Mounting Style
MP2
End Type
Single Rod
Port Size
3/8
Rod End Thread
7/16-20
Rod Material
Aluminum
Seal Type Code
1
Rod Diameter
5/8 in
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Actuator Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Mounting Style Code
88
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Rod End Style Code
2
Weight
6.53 LB
We're here for you
with Service Centers across the country - We have your back