Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Removable rod gland
Weight per Inch
0.2 lb
Rod End Thread
7/16-20
Port Type
NPTF
Cylinder Bore Size
1.5 in
Mounting Style Code
87
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Base Wt.
1.73 lb
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Seal Design
Viton
Actuator Material
Aluminum
Seal Type Code
2
End Type
Single Rod
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP2
Mounting Style Description
Cap Detachable Clevis
Cylinder Material
Aluminum
Bore Code
A10
Seal Material
Viton
Rod Diameter
5/8 in
Rod End Style Code
2
Magnetic Piston
No
Rod End Style
Male, Small
Cushions
Cushioned, Cap End
Weight
2.73 LB
We're here for you
with Service Centers across the country - We have your back