Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Magnetic Piston
No
Cushions
Cushioned, Head End
Port Size
3/8
Cylinder Material
Aluminum
Seal Material
Buna-N
Mounting Style Code
86
Rod End Thread
1/2-20
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Weight per Inch
0.2 lb
Seal Type Code
1
Rod Diameter
5/8 in
Rod End Style
Male, Intermediate
Rod End Style Code
4
Actuator Material
Aluminum
Base Wt.
1.73 lb
Cylinder Style
Tie Rod, NFPA
Mounting Style
MP2
End Type
Single Rod
Cylinder Bore Size
1.5 in
Rod Material
Aluminum
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Cap Detachable Clevis
Bore Code
A10
Weight
4.73 LB
We're here for you
with Service Centers across the country - We have your back