Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Bore Code
A10
Port Type
NPTF
Mounting Style Code
85
Rod End Style
Male, Intermediate
Actuator Material
Aluminum
Cylinder Bore Size
1.5 in
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Rod End Thread
1/2-20
Weight per Inch
0.2 lb
Lube Specification
Non Lube Design
Rod Material
Aluminum
Port Size
3/8
Series
Econo-Ram II™
Base Wt.
1.73 lb
Mounting Style Description
Cap Detachable Clevis
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Mounting Style
MP2
Seal Material
Buna-N
Cylinder Material
Aluminum
Rod Diameter
5/8 in
End Type
Single Rod
Cushions
Noncushioned
Seal Type Code
1
Rod End Style Code
4
Weight
2.73 LB
We're here for you
with Service Centers across the country - We have your back