Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
4
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Port Type
NPTF
Magnetic Piston
No
Bore Code
A10
Actuator Material
Aluminum
Rod End Style
Male, Intermediate
Rod End Thread
1/2-20
Series
Econo-Ram II™
Cushions
Noncushioned
Weight per Inch
0.2 lb
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
85
Rod Material
Aluminum
Port Size
3/8
Cylinder Bore Size
1.5 in
Rod Diameter
5/8 in
Mounting Style Description
Cap Detachable Clevis
Seal Type Code
1
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Mounting Style
MP2
Base Wt.
1.73 lb
End Type
Single Rod
Weight
1.83 LB
We're here for you
with Service Centers across the country - We have your back