Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Cap Detachable Clevis
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
1.5 in
Mounting Style Code
85
Seal Type Code
1
Seal Design
Buna-N Rubber
Rod End Style Code
2
Rod Diameter
5/8 in
Weight per Inch
0.2 lb
Actuator Material
Aluminum
Port Size
3/8
Rod End Thread
7/16-20
Mounting Style
MP2
Bore Code
A10
Base Wt.
1.73 lb
Series
Econo-Ram II™
Magnetic Piston
No
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Seal Material
Buna-N
Port Type
NPTF
Cushions
Noncushioned
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
End Type
Single Rod
Weight
7.33 LB
We're here for you
with Service Centers across the country - We have your back