Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Mounting Style
MP2
Cushions
Noncushioned
Rod End Thread
7/16-20
Rod Material
Aluminum
Base Wt.
1.73 lb
Port Type
NPTF
Seal Type Code
1
Rod Diameter
5/8 in
Bore Code
A10
Lube Specification
Non Lube Design
Magnetic Piston
No
Mounting Style Description
Cap Detachable Clevis
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Weight per Inch
0.2 lb
Cylinder Bore Size
1.5 in
Seal Material
Buna-N
Mounting Style Code
85
Rod End Style Code
2
Rod End Style
Male, Small
End Type
Single Rod
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Weight
3.73 LB
We're here for you
with Service Centers across the country - We have your back