Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
7/16-20
Lube Specification
Non Lube Design
Mounting Style Code
85
Base Wt.
1.73 lb
Cushions
Noncushioned
Rod Material
Aluminum
End Type
Single Rod
Seal Type Code
1
Port Type
NPTF
Mounting Style Description
Cap Detachable Clevis
Seal Design
Buna-N Rubber
Rod Diameter
5/8 in
Cylinder Bore Size
1.5 in
Port Size
3/8
Weight per Inch
0.2 lb
Series
Econo-Ram II™
Rod End Style Code
2
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Bore Code
A10
Mounting Style
MP2
Cylinder Material
Aluminum
Rod End Style
Male, Small
Magnetic Piston
No
Seal Material
Buna-N
Weight
1.93 LB
We're here for you
with Service Centers across the country - We have your back