Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Seal Type Code
1
Port Size
3/8
Rod Material
Aluminum
Seal Material
Buna-N
Rod End Thread
7/16-20
Bore Code
A10
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Base Wt.
1.73 lb
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Detachable Clevis
Cushions
Noncushioned
Port Type
NPTF
Mounting Style Code
85
Seal Design
Buna-N Rubber
Mounting Style
MP2
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Weight per Inch
0.2 lb
Cylinder Bore Size
1.5 in
Cylinder Material
Aluminum
Magnetic Piston
No
Rod End Style
Male, Small
Rod End Style Code
2
Weight
1.83 LB
We're here for you
with Service Centers across the country - We have your back