Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
85
End Type
Single Rod
Bore Code
A10
Rod End Thread
7/16-20
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Seal Material
Buna-N
Weight per Inch
0.2 lb
Series
Econo-Ram II™
Cushions
Noncushioned
Rod End Style
Male, Small
Base Wt.
1.73 lb
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
1.5 in
Mounting Style
MP2
Seal Type Code
1
Port Size
3/8
Actuator Material
Aluminum
Rod Material
Aluminum
Rod Diameter
5/8 in
Port Type
NPTF
Seal Design
Buna-N Rubber
Magnetic Piston
No
Mounting Style Description
Cap Detachable Clevis
Bumpers
w/o Bumpers
Weight
1.74 LB
We're here for you
with Service Centers across the country - We have your back