Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Base Wt.
1.73 lb
Mounting Style
MP1
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Rod End Style Code
4
Cylinder Bore Size
1.5 in
Rod Diameter
5/8 in
Bore Code
A10
Seal Type Code
1
Port Size
3/8
Actuator Material
Aluminum
Port Type
NPTF
Rod End Style
Male, Intermediate
Magnetic Piston
No
Weight per Inch
0.15 lb
Lube Specification
Non Lube Design
Mounting Style Description
Cap Fixed Clevis
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Rod Material
Aluminum
Rod End Thread
1/2-20
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Mounting Style Code
84
Weight
2.18 LB
We're here for you
with Service Centers across the country - We have your back