Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Rod Material
Aluminum
Actuator Material
Aluminum
Rod Diameter
5/8 in
Weight per Inch
0.15 lb
Magnetic Piston
No
Port Type
NPTF
Base Wt.
1.73 lb
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
Rod End Style Code
2
Mounting Style Code
84
Mounting Style
MP1
Series
Econo-Ram II™
Cylinder Bore Size
1.5 in
Rod End Thread
7/16-20
Port Size
3/8
End Type
Single Rod
Seal Material
Buna-N
Mounting Style Description
Cap Fixed Clevis
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Bore Code
A10
Seal Type Code
1
Weight
2.56 LB
We're here for you
with Service Centers across the country - We have your back