Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Bumpers
w/o Bumpers
Cylinder Bore Size
1.5 in
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.15 lb
Mounting Style Description
Cap Fixed Clevis
End Type
Single Rod
Seal Material
Buna-N
Bore Code
A10
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Cylinder Material
Aluminum
Rod Diameter
5/8 in
Series
Econo-Ram II™
Magnetic Piston
No
Base Wt.
1.73 lb
Rod Material
Aluminum
Rod End Style Code
2
Mounting Style Code
84
Rod End Thread
7/16-20
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Lube Specification
Non Lube Design
Mounting Style
MP1
Seal Type Code
1
Weight
2.33 LB
We're here for you
with Service Centers across the country - We have your back