Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
7/16-20
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Seal Material
Buna-N
Weight per Inch
0.15 lb
End Type
Single Rod
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Mounting Style Description
Cap Fixed Clevis
Rod End Style
Male, Small
Base Wt.
1.73 lb
Magnetic Piston
No
Series
Econo-Ram II™
Actuator Material
Aluminum
Rod Material
Aluminum
Mounting Style Code
84
Cylinder Bore Size
1.5 in
Bore Code
A10
Port Type
NPTF
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Mounting Style
MP1
Seal Type Code
1
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Port Size
3/8
Weight
2.26 LB
We're here for you
with Service Centers across the country - We have your back