Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
84
Magnetic Piston
No
Mounting Style Description
Cap Fixed Clevis
Bore Code
A10
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Seal Type Code
1
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Rod Material
Aluminum
Rod End Thread
7/16-20
End Type
Single Rod
Bumpers
w/o Bumpers
Weight per Inch
0.15 lb
Actuator Material
Aluminum
Cylinder Bore Size
1.5 in
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Port Size
3/8
Series
Econo-Ram II™
Base Wt.
1.73 lb
Mounting Style
MP1
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Weight
3.83 LB
We're here for you
with Service Centers across the country - We have your back