Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Rod Material
Aluminum
Seal Material
Buna-N
Rod End Style Code
2
Actuator Material
Aluminum
Port Size
3/8
Series
Econo-Ram II™
Bore Code
A10
Base Wt.
1.73 lb
Port Type
NPTF
Bumpers
w/o Bumpers
Cylinder Bore Size
1.5 in
End Type
Single Rod
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Mounting Style Code
84
Magnetic Piston
No
Mounting Style Description
Cap Fixed Clevis
Mounting Style
MP1
Cushions
Cushioned, Both Ends
Rod End Thread
7/16-20
Weight per Inch
0.15 lb
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Weight
3.53 LB
We're here for you
with Service Centers across the country - We have your back