Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Seal Design
Buna-N Rubber
Base Wt.
1.73 lb
Bore Code
A10
Seal Type Code
1
Rod Material
Aluminum
Seal Material
Buna-N
Lube Specification
Non Lube Design
Weight per Inch
0.15 lb
End Type
Single Rod
Cylinder Bore Size
1.5 in
Rod End Style Code
2
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Mounting Style
MP1
Rod End Thread
7/16-20
Port Size
3/8
Port Type
NPTF
Mounting Style Description
Cap Fixed Clevis
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Mounting Style Code
84
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Weight
2.03 LB
We're here for you
with Service Centers across the country - We have your back