Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Mounting Style
MP1
End Type
Single Rod
Base Wt.
1.73 lb
Cylinder Bore Size
1.5 in
Rod End Style
Special - Specify
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Weight per Inch
0.15 lb
Port Type
NPTF
Mounting Style Code
84
Rod Material
Aluminum
Rod End Thread
N/A
Bore Code
A10
Port Size
3/8
Seal Design
Buna-N Rubber
Rod Diameter
5/8 in
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Rod End Style Code
0
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Weight
2.18 LB
We're here for you
with Service Centers across the country - We have your back