Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Rod End Style Code
2
Cylinder Bore Size
1.5 in
Mounting Style
MP1
Bore Code
A10
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Weight per Inch
0.15 lb
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Mounting Style Description
Cap Fixed Clevis
Series
Econo-Ram II™
End Type
Single Rod
Seal Material
Buna-N
Cushions
Cushioned, Head End
Rod Material
Aluminum
Rod End Thread
7/16-20
Mounting Style Code
82
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Magnetic Piston
No
Base Wt.
1.73 lb
Weight
2.03 LB
We're here for you
with Service Centers across the country - We have your back