Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Cushions
Noncushioned
Rod End Style Code
4
Port Size
3/8
End Type
Single Rod
Mounting Style Description
Cap Fixed Clevis
Port Type
NPTF
Magnetic Piston
No
Weight per Inch
0.15 lb
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Seal Material
Buna-N
Rod Material
Aluminum
Rod End Thread
1/2-20
Seal Type Code
1
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Rod End Style
Male, Intermediate
Seal Design
Buna-N Rubber
Cylinder Bore Size
1.5 in
Cylinder Material
Aluminum
Base Wt.
1.73 lb
Mounting Style
MP1
Mounting Style Code
81
Bore Code
A10
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Weight
2.18 LB
We're here for you
with Service Centers across the country - We have your back