Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Bore Code
A10
End Type
Single Rod
Cylinder Bore Size
1.5 in
Port Type
NPTF
Rod End Style
Male, Small
Series
Econo-Ram II™
Magnetic Piston
No
Weight per Inch
0.15 lb
Lube Specification
Non Lube Design
Rod Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Base Wt.
1.73 lb
Mounting Style
MP1
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Actuator Material
Aluminum
Rod End Thread
7/16-20
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Mounting Style Code
81
Cushions
Noncushioned
Port Size
3/8
Seal Type Code
1
Seal Material
Buna-N
Weight
3.08 LB
We're here for you
with Service Centers across the country - We have your back