Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
0.15 lb
Rod End Style Code
2
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Magnetic Piston
No
Cylinder Material
Aluminum
Bore Code
A10
Mounting Style
MP1
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Mounting Style Code
81
Series
Econo-Ram II™
Cylinder Bore Size
1.5 in
Seal Design
Buna-N Rubber
Rod Diameter
5/8 in
Base Wt.
1.73 lb
Mounting Style Description
Cap Fixed Clevis
Rod End Thread
7/16-20
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Port Type
NPTF
Cushions
Noncushioned
Seal Type Code
1
Port Size
3/8
Actuator Material
Aluminum
Seal Material
Buna-N
Weight
2.48 LB
We're here for you
with Service Centers across the country - We have your back