Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Seal Type Code
1
Port Type
NPTF
Rod End Style
Male, Small
Mounting Style
MP1
Bumpers
w/o Bumpers
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Base Wt.
1.73 lb
Rod End Thread
7/16-20
Port Size
3/8
Weight per Inch
0.15 lb
Actuator Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Cylinder Material
Aluminum
Magnetic Piston
No
Cushions
Noncushioned
Mounting Style Code
81
Cylinder Bore Size
1.5 in
Rod Material
Aluminum
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Rod Diameter
5/8 in
Bore Code
A10
Weight
2.03 LB
We're here for you
with Service Centers across the country - We have your back