Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Actuator Material
Aluminum
Magnetic Piston
No
Series
Econo-Ram II™
Weight per Inch
1.7 lb
Bumpers
w/o Bumpers
Seal Material
Buna-N
Mounting Style Code
80
Cylinder Bore Size
1.5 in
Cylinder Material
Aluminum
Base Wt.
1.73 lb
Lube Specification
Non Lube Design
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Rod End Thread
7/16-20
Bore Code
A10
Mounting Style Description
Intermediate Fixed Trunnion
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Mounting Style
MT4
Rod End Style
Male, Small
Seal Type Code
1
Rod Diameter
5/8 in
Weight
22.13 LB
We're here for you
with Service Centers across the country - We have your back