Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Cap Trunnion
Rod End Style Code
3
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Rod Diameter
5/8 in
Rod End Style
Female, Short
Seal Type Code
1
Rod Material
Aluminum
Magnetic Piston
No
Seal Material
Buna-N
Weight per Inch
0.5 lb
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Port Size
3/8
Cushions
Cushioned, Both Ends
Rod End Thread
7/16-20
Mounting Style Code
76
Port Type
NPTF
Bore Code
A10
Base Wt.
1.73 lb
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Mounting Style
MT2
Actuator Material
Aluminum
Cylinder Bore Size
1.5 in
End Type
Single Rod
Weight
3.23 LB
We're here for you
with Service Centers across the country - We have your back