Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Port Type
NPTF
Bumpers
w/o Bumpers
Rod End Style
Male, Intermediate
Magnetic Piston
No
Bore Code
A10
Base Wt.
1.73 lb
Rod End Thread
1/2-20
Weight per Inch
0.5 lb
Rod Material
Aluminum
Port Size
3/8
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Cushions
Noncushioned
Mounting Style
MT1
Actuator Material
Aluminum
Cylinder Bore Size
1.5 in
Seal Design
Buna-N Rubber
Seal Type Code
1
Mounting Style Description
Head Trunnion
Rod End Style Code
4
Rod Diameter
5/8 in
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
69
End Type
Single Rod
Weight
4.73 LB
We're here for you
with Service Centers across the country - We have your back