Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Cylinder Bore Size
1.5 in
Cushions
Cushioned, Both Ends
Bore Code
A10
Rod Diameter
5/8 in
Mounting Style
MP4
Rod End Style Code
2
End Type
Single Rod
Cylinder Material
Aluminum
Seal Material
Buna-N
Rod End Thread
7/16-20
Series
Econo-Ram II™
Mounting Style Code
68
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.23 lb
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Rod End Style
Male, Small
Seal Type Code
1
Rod Material
Aluminum
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Base Wt.
1.73 lb
Magnetic Piston
No
Mounting Style Description
Detachable Pivot Eye
Weight
3.34 LB
We're here for you
with Service Centers across the country - We have your back