Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Magnetic Piston
No
Port Type
NPTF
Base Wt.
1.73 lb
Series
Econo-Ram II™
Mounting Style
MP4
Rod Diameter
5/8 in
Rod Material
Aluminum
Bumpers
w/o Bumpers
Rod End Style Code
2
Weight per Inch
0.23 lb
Mounting Style Description
Detachable Pivot Eye
Rod End Thread
7/16-20
Cylinder Bore Size
1.5 in
Seal Material
Buna-N
Lube Specification
Non Lube Design
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Bore Code
A10
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Port Size
3/8
Actuator Material
Aluminum
Mounting Style Code
68
Cylinder Material
Aluminum
Weight
3.11 LB
We're here for you
with Service Centers across the country - We have your back