Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Seal Material
Buna-N
Rod End Style
Male, Small
Rod End Thread
7/16-20
Rod End Style Code
2
Port Size
3/8
Mounting Style
MX3
Base Wt.
1.73 lb
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Bore Code
A10
Port Type
NPTF
Mounting Style Code
64
Seal Type Code
1
Cylinder Bore Size
1.5 in
Weight per Inch
0.2 lb
Actuator Material
Aluminum
Rod Material
Aluminum
Mounting Style Description
Tie Rods, Extended Head End
Rod Diameter
5/8 in
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
End Type
Single Rod
Weight
2.13 LB
We're here for you
with Service Centers across the country - We have your back