Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Cylinder Bore Size
1.5 in
Base Wt.
1.73 lb
Cushions
Cushioned, Head End
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Weight per Inch
0.2 lb
Rod End Thread
7/16-20
Rod Material
Aluminum
Port Type
NPTF
Seal Type Code
1
Rod End Style Code
2
Seal Material
Buna-N
Mounting Style Code
62
Series
Econo-Ram II™
Mounting Style
MX3
Mounting Style Description
Tie Rods, Extended Head End
End Type
Single Rod
Bore Code
A10
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Magnetic Piston
No
Weight
1.93 LB
We're here for you
with Service Centers across the country - We have your back