Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Cylinder Material
Aluminum
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Seal Type Code
1
Base Wt.
1.73 lb
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/16-20
Rod End Style Code
2
End Type
Single Rod
Mounting Style Description
Tie Rods, Extended Head End
Rod Diameter
5/8 in
Port Type
NPTF
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Bore Code
A10
Lube Specification
Non Lube Design
Cushions
Noncushioned
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Cylinder Bore Size
1.5 in
Port Size
3/8
Seal Material
Buna-N
Mounting Style Code
61
Weight per Inch
0.2 lb
Mounting Style
MX3
Actuator Material
Aluminum
Weight
2.33 LB
We're here for you
with Service Centers across the country - We have your back