Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Rod End Style Code
4
Mounting Style Description
Cap Rectangular Flange
Seal Material
Buna-N
Mounting Style
MF2
Bore Code
A10
Rod End Thread
1/2-20
Magnetic Piston
No
Port Size
3/8
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Cylinder Bore Size
1.5 in
Mounting Style Code
28
Rod End Style
Male, Intermediate
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.51 lb
Rod Diameter
5/8 in
Base Wt.
1.73 lb
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
End Type
Single Rod
Weight
6.83 LB
We're here for you
with Service Centers across the country - We have your back