Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
1.5 in
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Mounting Style Description
Cap Rectangular Flange
Rod Material
Aluminum
Series
Econo-Ram II™
Seal Type Code
1
Cylinder Material
Aluminum
Seal Material
Buna-N
Seal Design
Buna-N Rubber
End Type
Single Rod
Base Wt.
1.73 lb
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Mounting Style
MF2
Rod End Style Code
2
Port Type
NPTF
Port Size
3/8
Bore Code
A10
Rod End Thread
7/16-20
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Both Ends
Weight per Inch
0.51 lb
Rod End Style
Male, Small
Mounting Style Code
28
Magnetic Piston
No
Rod Diameter
5/8 in
Weight
13.97 LB
We're here for you
with Service Centers across the country - We have your back