Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
1.5 in
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
28
Rod End Style Code
2
Cylinder Material
Aluminum
Mounting Style Description
Cap Rectangular Flange
Bumpers
w/o Bumpers
Seal Type Code
1
Rod End Thread
7/16-20
Lube Specification
Non Lube Design
Seal Material
Buna-N
Rod Diameter
5/8 in
Bore Code
A10
Cylinder Style
Tie Rod, NFPA
Base Wt.
1.73 lb
Weight per Inch
0.51 lb
Mounting Style
MF2
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Rod Material
Aluminum
End Type
Single Rod
Series
Econo-Ram II™
Cushions
Cushioned, Both Ends
Port Type
NPTF
Port Size
3/8
Magnetic Piston
No
Weight
2.75 LB
We're here for you
with Service Centers across the country - We have your back