Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Rod Diameter
5/8 in
Port Type
NPTF
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Rod End Thread
7/16-20
Lube Specification
Non Lube Design
Rod Material
Aluminum
Bumpers
w/o Bumpers
Seal Material
Buna-N
Rod End Style Code
2
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MF2
Cylinder Material
Aluminum
Rod End Style
Male, Small
Series
Econo-Ram II™
Bore Code
A10
Mounting Style Description
Cap Rectangular Flange
Weight per Inch
0.51 lb
Seal Type Code
1
Cylinder Bore Size
1.5 in
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Base Wt.
1.73 lb
Mounting Style Code
28
Weight
7.85 LB
We're here for you
with Service Centers across the country - We have your back