Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
A10
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
1.5 in
Port Type
NPTF
Weight per Inch
0.51 lb
Rod Diameter
5/8 in
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Rod End Style
Male, Intermediate
Mounting Style Code
25
Rod End Thread
1/2-20
Magnetic Piston
No
Bumpers
Bumpers on Both Ends
Actuator Material
Aluminum
End Type
Single Rod
Rod Material
Aluminum
Cushions
Noncushioned
Cylinder Material
Aluminum
Mounting Style
MF2
Port Size
3/8
Mounting Style Description
Cap Rectangular Flange
Rod End Style Code
4
Seal Type Code
B
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Base Wt.
1.73 lb
Lube Specification
Non Lube Design
Weight
7.34 LB
We're here for you
with Service Centers across the country - We have your back