Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Rod End Thread
7/16-20
Cylinder Material
Aluminum
Actuator Material
Aluminum
Rod Diameter
5/8 in
Mounting Style
MF2
Seal Design
Buna-N Rubber
Mounting Style Code
25
End Type
Single Rod
Cylinder Bore Size
1.5 in
Weight per Inch
0.51 lb
Rod End Style
Male, Small
Bore Code
A10
Cushions
Noncushioned
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Cap Rectangular Flange
Bumpers
w/o Bumpers
Rod End Style Code
2
Series
Econo-Ram II™
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Seal Material
Buna-N
Base Wt.
1.73 lb
Magnetic Piston
No
Lube Specification
Non Lube Design
Port Size
3/8
Seal Type Code
1
Weight
5.3 LB
We're here for you
with Service Centers across the country - We have your back