Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Piston features nylon wear band for longer life
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Mounting Style Code
25
Cylinder Style
Tie Rod, NFPA
Mounting Style
MF2
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Seal Type Code
1
Rod Material
Aluminum
End Type
Single Rod
Weight per Inch
0.51 lb
Cylinder Bore Size
1.5 in
Cushions
Noncushioned
Port Type
NPTF
Seal Design
Buna-N Rubber
Rod End Style Code
2
Bore Code
A10
Series
Econo-Ram II™
Base Wt.
1.73 lb
Bumpers
w/o Bumpers
Rod End Thread
7/16-20
Cylinder Material
Aluminum
Port Size
3/8
Magnetic Piston
No
Rod Diameter
5/8 in
Rod End Style
Male, Small
Seal Material
Buna-N
Mounting Style Description
Cap Rectangular Flange
Weight
5.05 LB
We're here for you
with Service Centers across the country - We have your back