Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Removable rod gland
Hard chrome-plated piston rod
Bore Code
A10
Cylinder Bore Size
1.5 in
Seal Design
Buna-N Rubber
Seal Type Code
1
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Rod Material
Aluminum
Cylinder Material
Aluminum
Port Size
3/8
Actuator Material
Aluminum
Seal Material
Buna-N
Weight per Inch
0.51 lb
Rod End Style Code
2
Cushions
Noncushioned
Magnetic Piston
No
Mounting Style Description
Cap Rectangular Flange
Rod End Style
Male, Small
Mounting Style Code
25
Series
Econo-Ram II™
Port Type
NPTF
Bumpers
w/o Bumpers
End Type
Single Rod
Rod Diameter
5/8 in
Mounting Style
MF2
Rod End Thread
7/16-20
Cylinder Style
Tie Rod, NFPA
Base Wt.
1.73 lb
Weight
2.05 LB
We're here for you
with Service Centers across the country - We have your back