Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Hard chrome-plated piston rod
Piston features nylon wear band for longer life
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Magnetic Piston
No
Series
Econo-Ram II™
Mounting Style Code
24
Seal Type Code
1
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Mounting Style Description
Head Rectangular Flange
Weight per Inch
0.51 lb
Rod Diameter
5/8 in
Rod End Style
Male, Intermediate
Cylinder Bore Size
1.5 in
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Mounting Style
MF1
End Type
Single Rod
Cylinder Material
Aluminum
Port Size
3/8
Port Type
NPTF
Bore Code
A10
Base Wt.
1.73 lb
Rod End Thread
1/2-20
Rod End Style Code
4
Weight
5.3 LB
We're here for you
with Service Centers across the country - We have your back