Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
4
Seal Design
Buna-N Rubber
Bore Code
A10
Weight per Inch
0.51 lb
Cylinder Style
Tie Rod, NFPA
Rod Diameter
5/8 in
Port Type
NPTF
Base Wt.
1.73 lb
End Type
Single Rod
Cylinder Bore Size
1.5 in
Mounting Style
MF1
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Mounting Style Code
24
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Actuator Material
Aluminum
Seal Type Code
1
Magnetic Piston
No
Port Size
3/8
Seal Material
Buna-N
Lube Specification
Non Lube Design
Rod End Thread
1/2-20
Mounting Style Description
Head Rectangular Flange
Rod End Style
Male, Intermediate
Port Location
12 O'clock on Each End (Standard)
Weight
2.24 LB
We're here for you
with Service Centers across the country - We have your back