Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Port Size
3/8
Rod End Thread
7/16-20
Cylinder Bore Size
1.5 in
Series
Econo-Ram II™
Mounting Style Code
24
Cylinder Material
Aluminum
Bore Code
A10
Base Wt.
1.73 lb
End Type
Single Rod
Mounting Style Description
Head Rectangular Flange
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Weight per Inch
0.51 lb
Rod End Style Code
3
Seal Type Code
1
Rod Diameter
5/8 in
Seal Design
Buna-N Rubber
Magnetic Piston
No
Rod End Style
Female, Short
Mounting Style
MF1
Seal Material
Buna-N
Weight
4.28 LB
We're here for you
with Service Centers across the country - We have your back