Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Rod End Style Code
3
Cylinder Material
Aluminum
Mounting Style Code
24
Rod Material
Aluminum
Port Type
NPTF
Port Size
3/8
Lube Specification
Non Lube Design
Seal Material
Buna-N
Seal Type Code
1
Cylinder Bore Size
1.5 in
Mounting Style Description
Head Rectangular Flange
Cushions
Cushioned, Both Ends
Weight per Inch
0.51 lb
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Bore Code
A10
Rod End Style
Female, Short
Rod End Thread
7/16-20
Bumpers
w/o Bumpers
Mounting Style
MF1
Actuator Material
Aluminum
Rod Diameter
5/8 in
Base Wt.
1.73 lb
End Type
Single Rod
Weight
2.75 LB
We're here for you
with Service Centers across the country - We have your back