Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Port Size
3/8
Mounting Style
MF1
Cylinder Material
Aluminum
Base Wt.
1.73 lb
Cushions
Cushioned, Both Ends
Cylinder Bore Size
1.5 in
Series
Econo-Ram II™
End Type
Single Rod
Bumpers
w/o Bumpers
Seal Material
Buna-N
Bore Code
A10
Lube Specification
Non Lube Design
Seal Type Code
1
Mounting Style Description
Head Rectangular Flange
Magnetic Piston
No
Actuator Material
Aluminum
Mounting Style Code
24
Rod Diameter
5/8 in
Seal Design
Buna-N Rubber
Weight per Inch
0.51 lb
Rod End Style Code
3
Rod End Thread
7/16-20
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Female, Short
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Weight
6.83 LB
We're here for you
with Service Centers across the country - We have your back